100 W 5-Light Medium Chandelier in Brushed Nickel
Tahoe 100 W 5-Light Medium Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Overall length: 65"
- 12' wire, 4' chain
Specifications
- Collection:
- Tahoe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Glass Type:
- Alabaster
- Height:
- 16-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 24 in