This product requires certification to purchase.

17 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

You last purchased this on
 
Thomas Lighting

Tahoe 17 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #ESL801478
  • Item #3384317
  • Manufacturer Part #SL8014-78
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thomas Lighting

Tahoe 17 in. 100 W 3-Light Medium Chandelier in Brushed Nickel

  • Fast #
  • Part #ESL801478
  • Item #3384317
  • Manufacturer Part #SL8014-78
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Overall length: 65"
  • 12' wire, 4' chain
  • Large pressure plate
  • Model no. 254 spiral ratchet reamer has a hollow center which reduces weight
  • Requires Certification

Specifications

Collection:
Tahoe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Glass Type:
Alabaster
Height:
17 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
3
UL Listed:
Yes
Watts:
100 W
Width:
19 in