28 in. 100 W 3-Light Pendant in Brushed Nickel
Tahoe 28 in. 100 W 3-Light Pendant in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Overall length: 100"
- 12' wire, 6' chain
- Etched white diffuser
Specifications
- Collection:
- Tahoe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 20 in
- Glass Type:
- Alabaster
- Height:
- 28 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W