9-1/100 in. 229mm Test Tube Nylon Brush
9-1/100 in. 229mm Test Tube Nylon Brush
Product Details
Product Details
- Flared brush end allows cleaning of test tubes
- Nylon bristles with radial tufted end and twisted wire handle with loop
Specifications
- CE Approved:
- No
- Diameter:
- 37/50 in
- EPA Compliant:
- No
- Length:
- 9-1/100 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Package Quantity:
- Pack of 6
- Product Type:
- Test Tube Brush
- UL Listed:
- No