Drop-in and Under Mount Copper Bar Sink in Burnished Nickel with Satin Brass
Quintana Drop-in and Under Mount Copper Bar Sink in Burnished Nickel with Satin Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Quintana
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel/Satin Brass
- Drain Location:
- Center
- Number of Bowls:
- 1
- Shape:
- Square
- Sink Bowl Size:
- 17 in x 15 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper