22.5 cu. ft. French Door and Full Refrigerator in Stainless Steel
22.5 cu. ft. French Door and Full Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Generous 22.5 cu. ft of combined refrigerator and freezer storage
- Two humidity controlled crisper drawers provide flexible storage space and keep produce fresh longer
- Six (6) one gallon door storage bins provide extra space for large containers, like milk and juice
- Specialized drawer within refrigerator can hold a cooler temperature to properly store your delicious desserts
- Maximize your kitchen space by taking up less room than a standard depth refrigerator and enjoy clean design with a virtually seamless transition with your countertop
- LED lighting positioned throughout the interior for better visibility of food inside the refrigerator
- Adjustable shelves are designed to provide a variety of configurations to fit wide and tall items with ease
- Keep food fresh by accelerating the freezing and cooling process of a freshly stocked freezer or refrigerator by dropping temperatures to the coldest settings within 24 hours
- Two separate slide-out freezer drawers featuring an elegant soft-close function allows for easy and organized access to the things you need
- Top slide-out freezer drawer features and automatic ice maker that produces up to 4 lbs. a day
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-3/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.5 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains a chemical known to the State of California to cause cancer.” WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 16 cu ft
- Refrigerator Type:
- French Door, Full Refrigerator
- Volts:
- 110V
- Weight:
- 284.4 lb
- Width:
- 36 in