2-1/2 x 1 in. Threaded 125# Domestic Cast Iron Hex Bushing
2-1/2 x 1 in. Threaded 125# Domestic Cast Iron Hex Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1921-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Galvanized
- Domestic
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126, ASTM A-153
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Bushing, Reducing
- Head Style:
- Hex
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#