This product requires certification to purchase.

6 in. Threaded 125# Galvanized Cast Iron Companion Flange

You last purchased this on
 

6 in. Threaded 125# Galvanized Cast Iron Companion Flange

  • Fast #
  • Part #IGCIFU
  • Item #1683243
3.4 out of 5 Customer Rating
You last purchased this on
 

6 in. Threaded 125# Galvanized Cast Iron Companion Flange

  • Fast #
  • Part #IGCIFU
  • Item #1683243
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#