This product requires certification to purchase.

3/4 x 1/2 in. HEX Galvanized Steel Concentric Bushing

You last purchased this on
 

3/4 x 1/2 in. HEX Galvanized Steel Concentric Bushing

  • Fast #
  • Part #GSHBFD
  • Item #5069
  • Manufacturer Part #AG.075X050
5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/2 in. HEX Galvanized Steel Concentric Bushing

  • Fast #
  • Part #GSHBFD
  • Item #5069
  • Manufacturer Part #AG.075X050
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No