This product requires certification to purchase.

1/2 in. Threaded 6000# Domestic Forged Steel Hex Plug

You last purchased this on
 

1/2 in. Threaded 6000# Domestic Forged Steel Hex Plug

  • Fast #
  • Part #GFSTHPD
  • Item #207697
  • Manufacturer Part #12233405
5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Threaded 6000# Domestic Forged Steel Hex Plug

  • Fast #
  • Part #GFSTHPD
  • Item #207697
  • Manufacturer Part #12233405
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Head Style:
Hex
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No