This product requires certification to purchase.

3/8 in. Threaded 3000# Domestic Forged Steel Cap

You last purchased this on
 

3/8 in. Threaded 3000# Domestic Forged Steel Cap

  • Fast #
  • Part #FSTCAPC
  • Item #6064
  • Manufacturer Part #12203004
4.9 out of 5 Customer Rating
You last purchased this on
 

3/8 in. Threaded 3000# Domestic Forged Steel Cap

  • Fast #
  • Part #FSTCAPC
  • Item #6064
  • Manufacturer Part #12203004
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No