This product requires certification to purchase.

3/4 in. Threaded 3000# Global Forged Steel Cap

You last purchased this on
 

3/4 in. Threaded 3000# Global Forged Steel Cap

  • Fast #
  • Part #IFSTCAPF
  • Item #275034
  • Manufacturer Part #12203007G
4 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Threaded 3000# Global Forged Steel Cap

  • Fast #
  • Part #IFSTCAPF
  • Item #275034
  • Manufacturer Part #12203007G
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
UL Listed:
No