This product requires certification to purchase.

2 in. Threaded x NPS 150# Street Black Malleable Iron 45 Degree Elbow

You last purchased this on
 

2 in. Threaded x NPS 150# Street Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #BS4K
  • Item #7948
  • Manufacturer Part #0310028204
4.1 out of 5 Customer Rating
You last purchased this on
 

2 in. Threaded x NPS 150# Street Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #BS4K
  • Item #7948
  • Manufacturer Part #0310028204
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Elbow Type: Street
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Black
Elbow Degree:
45 DD
End Connection 1:
Threaded
End Connection 2:
NPS
End Connections:
Threaded x NPS
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#