This product requires certification to purchase.

4-1/2 in. 390 ft. Well Depth Pressure Gauge

You last purchased this on
 
Thuemling Industrial Products

4-1/2 in. 390 ft. Well Depth Pressure Gauge

  • Fast #
  • Part #TCA566
  • Item #4927015
  • Manufacturer Part #CA566
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thuemling Industrial Products

4-1/2 in. 390 ft. Well Depth Pressure Gauge

  • Fast #
  • Part #TCA566
  • Item #4927015
  • Manufacturer Part #CA566
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed especially for well depth
  • Adjustable dial eliminates the guesswork and calculations
  • Specially designed water level gauge attaches to the air line
  • Unique adjustable dial
  • MNPT 1/4" end connections
  • Used with P669LF series
  • Accuracy +/- 3-2/3%
  • Requires Certification

Documents


Specifications

ASME:
ASME B40.1 Grade B
Color Finish Name:
Black
Diameter:
4-1/2 in
End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Aluminum, Brass, Glass, Plastic, Phosphor Bronze, Steel
Material Type:
Nylon
Proposition 65:
WARNING: This proudct can expose you to chemicals including Chromium, Lead, and Nickel known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65warnings.ca.gov