2 in. Balcony Drain
2 in. Balcony Drain
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Copper flange
Specifications
- ADA Compliant:
- No
- ASTM:
- IAPMO #2452
- Drain Base Material:
- Copper
- Drain Base Width:
- 9 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Copper
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub