This product requires certification to purchase.

3 in. Bottom Outlet Copper Roof Drain

You last purchased this on
 
Thunderbird

3 in. Bottom Outlet Copper Roof Drain

  • Fast #
  • Part #TRD3NH
  • Item #1270131
  • Manufacturer Part #RD-3NH
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thunderbird

3 in. Bottom Outlet Copper Roof Drain

  • Fast #
  • Part #TRD3NH
  • Item #1270131
  • Manufacturer Part #RD-3NH
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seamless drain basin
  • Requires Certification

Specifications

Drain Base Material:
Copper
Drain Opening:
3 in
End Connection 1:
No Hub
IAPMO Listed:
Yes
Length:
17-1/2 in