3 in. Copper Roof Drain with Horizontal Outlet
3 in. Copper Roof Drain with Horizontal Outlet
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Side
- Seamless drain basin
Specifications
- ASTM:
- IAPMO #2452
- Drain Base Material:
- Copper
- End Connection 1:
- No Hub
- IAPMO Listed:
- Yes
- Length:
- 17-1/2 in