This product requires certification to purchase.

3 in. Copper Roof Drain with Overflow Bottom Outlet

You last purchased this on
 
Thunderbird

3 in. Copper Roof Drain with Overflow Bottom Outlet

  • Fast #
  • Part #TRDCB3NH
  • Item #1264805
  • Manufacturer Part #RD-CB-3NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Thunderbird

3 in. Copper Roof Drain with Overflow Bottom Outlet

  • Fast #
  • Part #TRDCB3NH
  • Item #1264805
  • Manufacturer Part #RD-CB-3NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Seamless drain basin
  • Requires Certification

Specifications

Drain Base Material:
Copper
Drain Opening:
3 in
End Connection 1:
No Hub
IAPMO Listed:
Yes
Length:
17-1/2 in
Width:
24-3/4 in