3 in. Copper Roof Drain with Overflow Horizontal Outlet
3 in. Copper Roof Drain with Overflow Horizontal Outlet
Frequently Purchased Together
Product Details
Product Details
- Side
- Seamless drain basin
Specifications
- ASTM:
- IAPMO #2452
- Drain Base Material:
- Copper
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Length:
- 17-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov