3 in. No Hub Square Tile & Concrete Deck Drain
3 in. No Hub Square Tile & Concrete Deck Drain
Frequently Purchased Together
Product Details
Product Details
- Adjustable grate
- Copper flange
Specifications
- ADA Compliant:
- No
- Drain Base Material:
- Copper
- Drain Base Width:
- 12 in
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Copper