4 in. Copper Overflow Roof Drain
4 in. Copper Overflow Roof Drain
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless drain basin
Specifications
- Drain Base Material:
- Copper
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub
- IAPMO Listed:
- No
- Length:
- 17-1/2 in