This product requires certification to purchase.

12 ft. Orange Cargo Strap

You last purchased this on
 
Tiegrrr Straps

12 ft. Orange Cargo Strap

  • Fast #
  • Part #TIGTS12
  • Item #2192555
  • Manufacturer Part #TS-12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tiegrrr Straps

12 ft. Orange Cargo Strap

  • Fast #
  • Part #TIGTS12
  • Item #2192555
  • Manufacturer Part #TS-12
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Orange
Length:
12 ft
Material:
Plastic
Material Type:
Polypropylene
Tool Type:
Cargo Strap
Weight:
0.34 lb
Width:
1 in
Work Load Limit:
250 lb