This product requires certification to purchase.

16 ft. Blue Ratchet Strap with J-Hook

You last purchased this on
 
Tiegrrr Straps

16 ft. Blue Ratchet Strap with J-Hook

  • Fast #
  • Part #TTS16RHJ
  • Item #2192567
  • Manufacturer Part #TS-16RH-J
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tiegrrr Straps

16 ft. Blue Ratchet Strap with J-Hook

  • Fast #
  • Part #TTS16RHJ
  • Item #2192567
  • Manufacturer Part #TS-16RH-J
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
16 ft
Tool Type:
Ratchet Strap with J-Hook
Weight:
1.72 lb
Width:
1 in
Work Load Limit:
1000 lb