3 ft. Blue Cargo Strap
3 ft. Blue Cargo Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Blue
- Length:
- 3 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Tool Type:
- Cargo Strap
- Weight:
- 0.2 lb
- Width:
- 1 in
- Work Load Limit:
- 250 lb