This product requires certification to purchase.

6 ft. Red Cargo Strap

You last purchased this on
 
Tiegrrr Straps

6 ft. Red Cargo Strap

  • Fast #
  • Part #TTS6
  • Item #2192564
  • Manufacturer Part #TS-6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tiegrrr Straps

6 ft. Red Cargo Strap

  • Fast #
  • Part #TTS6
  • Item #2192564
  • Manufacturer Part #TS-6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
6 ft
Material:
Plastic
Material Type:
Polypropylene
Tool Type:
Strap
Weight:
0.24 lb
Width:
1 in
Work Load Limit:
250 lb