This product requires certification to purchase.

9 ft. Black Cargo Strap

You last purchased this on
 
Tiegrrr Straps

9 ft. Black Cargo Strap

  • Fast #
  • Part #TTS9
  • Item #2192565
  • Manufacturer Part #TS-9
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tiegrrr Straps

9 ft. Black Cargo Strap

  • Fast #
  • Part #TTS9
  • Item #2192565
  • Manufacturer Part #TS-9
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 70
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
9 ft
Material:
Plastic
Material Type:
Polypropylene
Tool Type:
Cargo Strap
Weight:
0.28 lb
Width:
1 in
Work Load Limit:
250 lb