This product requires certification to purchase.

110 lb. Refrigerant Scale

You last purchased this on
 
TIF

110 lb. Refrigerant Scale

  • Fast #
  • Part #RTIF9010A
  • Item #2179558
  • Manufacturer Part #TIF9010A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TIF

110 lb. Refrigerant Scale

  • Fast #
  • Part #RTIF9010A
  • Item #2179558
  • Manufacturer Part #TIF9010A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 203
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Touch key controls
  • Three display modes - lbs/oz, decimal lbs and kilograms
  • High resolution
  • Accuracy: +/- 0.5%
  • Capacity: 110 lbs
  • Battery life: 30 hours
  • Two year warranty
  • Battery included
  • Requires Certification

Specifications

Battery Size:
9V
Battery Type:
Alkaline
Capacity:
110 lb
Color Finish Name:
Grey, Black
Height:
2-1/10 in
Length:
11-1/10 in
Power Source:
Battery
Volts:
9 VDC
Width:
15-9/10 in