This product requires certification to purchase.

54 x 30 in. Wall Mount Shower Base Flash Kit in Mill

You last purchased this on
 
Tile Redi USA

Redi Flash 54 x 30 in. Wall Mount Shower Base Flash Kit in Mill

  • Fast #
  • Part #TTRZF3054BI
  • Item #3708726
  • Manufacturer Part #TRZF3054-BI
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tile Redi USA

Redi Flash 54 x 30 in. Wall Mount Shower Base Flash Kit in Mill

  • Fast #
  • Part #TTRZF3054BI
  • Item #3708726
  • Manufacturer Part #TRZF3054-BI
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Redi Flash waterproofing system: Fits all 54" W x 30" D shower pan models
  • Provides a leak-proof barrier
  • Precision cut to fit your Tile Redi shower pan
  • Easy-to-install
  • Backer board fits over the top of the flashing
  • Pre-formed aluminum guard
  • Designed to eliminate leaks
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Redi Flash
IAPMO Listed:
No
Length:
1/2 in
Material:
Aluminum
Width:
1/2 in