This product requires certification to purchase.

54 in. x 35 in. Shower Base with Left Drain in Grey

You last purchased this on
 
Tile Redi USA

Redi Free 54 in. x 35 in. Shower Base with Left Drain in Grey

  • Fast #
  • Part #T3554LBFPVC
  • Item #4081871
  • Manufacturer Part #3554LBF-PVC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tile Redi USA

Redi Free 54 in. x 35 in. Shower Base with Left Drain in Grey

  • Fast #
  • Part #T3554LBFPVC
  • Item #4081871
  • Manufacturer Part #3554LBF-PVC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • One-piece, leak-proof shower pan with integrated splash walls
  • Pre-pitched to ensure proper drainage
  • Ready to tile: Install tile directly on shower pan surface using modified thin-set; approved list of thin-sets in instructions
  • Install the tile of your choice; tile application required (tile not included)
  • Tile application allows you to customize the shower base to the look and feel of your bathroom
  • Easy to install: Install in mortar base; see instructions for further details
  • Features 2-inch left PVC drain
  • Includes: Round polished chrome drain plate
  • Pan dimensions: 54" width x 35" depth
  • Barrier Free
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Redi Free
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Location:
Left
Height:
7 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
54 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
7 in
UL Listed:
Yes
Width:
54 in