16 x 28 x 4 in. Double Recessed Shelf in Black
Redi Niche® 16 x 28 x 4 in. Double Recessed Shelf in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One-piece shower niche with recessed shelf
- Perfect for storing soaps, shampoos, razors, and other shower supplies
- Install either horizontally or vertically to best suit your shower
- Ready to tile: Install tile directly on niche surface
- Customize shelf with the tile of your choice to fit the look and feel of your shower (tile not included)
- Durable and long-lasting: Made of high-quality plastic to withstand heavy-duty use
- Waterproof and leak-proof shelving
- Dimensions: 16-inch width x 28-inch height x 4-inch depth
- Easy to install
- Two inner shelves; check specification sheet for dimensions
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Redi Niche®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 16 in
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- Yes
- Width:
- 16 in