L Size Stick Welding Gloves in Gold
L Size Stick Welding Gloves in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Gold
- Glove Size:
- L
- Glove Type:
- Welding
- Length:
- 14 in
- Material:
- Leather, Plastic, Cotton, Foam