M Size Cowhide Leather and Grain Leather Gloves in Pearl and Bourbon Brown
M Size Cowhide Leather and Grain Leather Gloves in Pearl and Bourbon Brown
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Top grain pearlCowhidepalm, bourbon cowhide split leather back
- Unlined
- Keystone thumb
- Double stitching on forefinger provides extra strength
- Size: Medium
- Material: Cowhide - Top Grain
- Pair
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Bourbon Brown
- Glove Size:
- M
- Glove Type:
- Agriculture, Airport, Demolition, Farming, General Construction, Salvage, Shipping, Utility Work
- Length:
- 9-1/4 in
- Material:
- Leather, Grain Leather
- Material Type:
- Cowhide
- Reusable:
- Yes
- Thickness:
- 0.5 in
- Width:
- 4-1/2 in