XL Size Cowhide Leather Gloves
Truefit™ XL Size Cowhide Leather Gloves
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Truefit™
- Color Finish Name:
- Gold
- Glove Size:
- XL
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes