15 in. Clamp Wrench
Topside 15 in. Clamp Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Timberland Tool sets the standard for squeeze-off tool designed for polyethylene (PE) service lines
- Constructed of high-tensile, no spark, aircraft-grade aluminum
- Self-locking mechanism provides safety
- For use on water service lines
- Rotating sleeve adjusts to accommodate three different tube sizes and thicknesses
- Sleeve settings: CTS 3/4" (SDR 9); 1" CTS (SDR 9.3) or 3/4" IPS (SDR 7); 1" IPS (SDR 7)
- Tools with other sleeves are available upon request
Specifications
- Capacity:
- 1/2 in - 1-1/4 in
- Collection:
- Topside
- Length:
- 15 in
- Material:
- Aluminum
- Maximum Capacity:
- 1/2 in - 1-1/4 in
- Number of Tools Included:
- 1
- WrenchType:
- Clamp