Concentrated Metered Aerosol Dispenser
Concentrated Metered Aerosol Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Packs all the features of larger metered dispensers
- Program desired spray at 15-, 30- or 45-minute intervals
- Controls odors in rooms up to 4,000 cu ft (20 ft x 20 ft x 10 ft) for 15 to 45 days
- Visual refill and battery replacement indicator
- Operates up to two years on two C batteries (not included)
- Mounting tape and screws included
Specifications
- Color Finish Name:
- White/Grey
- Depth:
- 3 in
- Height:
- 7 in
- Width:
- 3 in