This product requires certification to purchase.

Virtual Janitor Automatic Cleaning Dispenser in White

You last purchased this on
 
Timemist

Virtual Janitor Automatic Cleaning Dispenser in White

  • Fast #
  • Part #TMS353542TM
  • Item #4441758
  • Manufacturer Part #TMS 35-3542TM
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Timemist

Virtual Janitor Automatic Cleaning Dispenser in White

  • Fast #
  • Part #TMS353542TM
  • Item #4441758
  • Manufacturer Part #TMS 35-3542TM
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Eliminates odors at the source
  • Keeps fixtures clean and pipes clear
  • Improved washroom presentation
  • Easy to install
  • Refill service reminder
  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
3-3/4 in
Height:
9 in
Width:
5 in