This product requires certification to purchase.

24 in. Base Box

You last purchased this on
 
Tindall Corporation

24 in. Base Box

  • Fast #
  • Part #TKO242436B
  • Item #3786026
  • Manufacturer Part #KO2424-36B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tindall Corporation

24 in. Base Box

  • Fast #
  • Part #TKO242436B
  • Item #3786026
  • Manufacturer Part #KO2424-36B
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Height:
36 in
Length:
24 in
Width:
24 in