26 in. Base Box
26 in. Base Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 48 in
- Length:
- 26 in
- Width:
- 36 in