This product requires certification to purchase.

48 x 48 in. Manhole Cone

You last purchased this on
 
Tindall Corporation

48 x 48 in. Manhole Cone

  • Fast #
  • Part #TG4848C
  • Item #3680661
  • Manufacturer Part #G48-48C
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tindall Corporation

48 x 48 in. Manhole Cone

  • Fast #
  • Part #TG4848C
  • Item #3680661
  • Manufacturer Part #G48-48C
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall thickness 5 in
  • Ledge thickness 8 in
  • Requires Certification

Documents


Specifications

Application:
Underground
Diameter:
48 in
Length:
48 in
Material:
Concrete
Product Type:
Cone
Weight:
3292 lb