Size X Large Rubber Overshoe Case of 100 Pairs
Boot Saver® Size X Large Rubber Overshoe Case of 100 Pairs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Four colors available (black, red, yellow, and blue) to support FSMA, HACCP, GMP and other safety and contamination prevention procedures
- Each color is available in four sizes (M, L, XL, 2XL) to fit footwear sized 7 to 15+.
- 100% liquidproof protection for boots and shoes
- High quality, natural rubber latex stretches easily over boots while remaining resistant to snags, tears and abrasion
- Textured outsole provides grip on both wet and dry surfaces
- Powder-free finish eliminates concerns about powder contamination on clothing, footwear, foods, and food-contact surfaces
- Ambidextrous - each cover fits both right and left feet
- Achieved a passing result for ASTM F1671 resistance to viral penetration
Specifications
- ASTM:
- ASTM D-6499, ASTM F-1671
- Collection:
- Boot Saver®
- Color Finish Name:
- Yellow
- Disposable:
- Yes
- Gender:
- Unisex
- Height:
- 7-1/5 in
- Length:
- 15 in
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Case of 100 Pairs
- Shoe Size:
- 10-12 Mens/12-14 Womens
- Size:
- X Large
- Weight:
- 20 lb