This product requires certification to purchase.

Size 5X Plastic Jacket in Fluorescent Yellow-Green

You last purchased this on
 
Tingley

Comfort-Brite® Size 5X Plastic Jacket in Fluorescent Yellow-Green

  • Fast #
  • Part #TJ531225X
  • Item #8494019
  • Manufacturer Part #J53122.5X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tingley

Comfort-Brite® Size 5X Plastic Jacket in Fluorescent Yellow-Green

  • Fast #
  • Part #TJ531225X
  • Item #8494019
  • Manufacturer Part #J53122.5X
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fluorescent yellow-green background material for excellent daytime visibility
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Full cut shoulder with 90° sleeve to body angle for maximum freedom of movement
  • Therm-O-Rad sealed seams for 100% waterproof protection
  • Zipper/storm fly front seals out wind, rain, and contaminants
  • Non-conductive hardware
  • Roll-a-way hood in collar design for added convenience
  • Full-vented cape back for improved air circulation
  • D-ring access for fall protection harness
  • Hook & loop take-up straps on sleeve cuffs for adjustable fit
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 3
ASTM:
ASTM D-6413
Application:
Construction, Municipalities, Telecommunications Industries, Transportation, Utilities, Safety
Clothing Size:
5X
Coating:
PVC
Collection:
Comfort-Brite®
Color Finish Name:
Fluorescent Yellow-Green
Length:
33 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Jacket
Quick Release:
No
Reusable:
Yes
Weight:
35 lb