Rain Pants in Yellow, Size 3XL
DuraScrim™ Rain Pants in Yellow, Size 3XL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Therm-O-Rad sealed seams are 100% waterproof and provide good chemical splash protection
- Plain front
- Take-up snaps on ankle cuffs for adjustable fit
- Non-conductive, non-corrosive hardware
- Thicker outside coating for better abrasion resistance
- Lighter interior coating protects fabric from chemical contamination
- Mildew resistant
- Achieved a passing result for ASTM F1671 resistance to viral penetration
Documents
Specifications
- ASTM:
- ASTM D-6413
- Clothing Size:
- 3X
- Coating:
- PVC
- Collection:
- DuraScrim™
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Pants
- Reusable:
- Yes
- UPC:
- 081138700666