This product requires certification to purchase.

Size M Nomex® Reusable Jacket in Fluorescent Orange and Red

You last purchased this on
 
Tingley

Eclipse™ Size M Nomex® Reusable Jacket in Fluorescent Orange and Red

  • Fast #
  • Part #TJ44129MD
  • Item #8494297
  • Manufacturer Part #J44129.MD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tingley

Eclipse™ Size M Nomex® Reusable Jacket in Fluorescent Orange and Red

  • Fast #
  • Part #TJ44129MD
  • Item #8494297
  • Manufacturer Part #J44129.MD
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Revolutionary Quad-Hazard® protection.
  • Offers high visibility, liquid proof, arc flash and flash fire protection.
  • Thermo-Grid® technology helps block out heat energy while the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight jacket.
  • Conforms to ASTM F1891 for Arc Thermal Performance and NFPA 70E.
  • Fluorescent yellow-green background material for excellent daytime visibility.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Type R Class 3
ASTM:
ASTM F-1891, ASTM F-1959, ASTM F-2733
Application:
Construction, Petrochemical, Pipelines, Power Generation, Utilities
Clothing Size:
M
Coating:
PVC
Collection:
Eclipse™
Color Finish Name:
Fluorescent Orange, Red
Length:
30 in
Material:
Nomex®
Product Type:
Jacket
Quick Release:
No
Reusable:
Yes