Safety Toe Boot with Cleated Outsole Black Size 10
Flite™ Safety Toe Boot with Cleated Outsole Black Size 10
Product Details
Product Details
- Made from Aertex 1.5.5™ – a proprietary, chemical-resistant, thermally-insulative, microcellular polymer, resulting in boots that are over 40% lighter compared to most steel toe PVC and rubber knee boots
- Aertex 1.5.5™ is anti-fatigue: studies show that every pound reduced in footwear weight is like 5 pounds off your back and 5% less energy expended
- Lightweight 15" upper, cushioned heel, slip-resistant nitrile rubber outsole and composite safety toe provide superior comfort and safety
- Superior chemical resistance to fats, oils, hydrocarbons, certain acids, and caustics
- Cleated outsole spits out debris for grip on indoor and outdoor surfaces
- Slip-Resistant, nitrile rubber outsole provides superior grip on dry, wet, and contaminated surfaces
- Calf-Relief Topline (CRT)™ is not only stylish, it provides easier on and off and roomier calf space
- Beveled heel for reduced back and leg strain
- Composite safety toe meets ASTM F2413 M I/75 C/75 EH
- Black Upper - Black Cleated Outsole - Composite Safety Toe
Documents
Specifications
- ASTM:
- ASTM F-2413 M I/75 C/75 EH
- Collection:
- Flite™
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 15 in
- Length:
- 12 in
- Material:
- Rubber, Plastic
- Material Type:
- PVC
- Shoe Size:
- 10 MENS/12 WMNS
- UL Listed:
- No
- Weight:
- 3.4 lb
- Width:
- 4-1/4 in