Heavyweight Insulated Hoodie
Heavyweight Insulated Hoodie
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Get amazing warmth and comfort from this high-quality sweatshirt featuring Sherpa fleece lining and quilted sleeves
- Hooded
- 65% Polyester/35% Cotton Blend
- Zipper closure
- 2 Pockets
- 100g Quilted sleeves
- Sherpa fleece-lined body
- Use as a liner in SYNC System® shells of the same size
Documents
Specifications
- Clothing Size:
- 3X
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 30 in
- Material:
- Cotton, Fleece, Plastic, Fabric
- Material Type:
- Polyester, Taffeta
- Number of Pieces:
- 1 Piece
- Product Type:
- Hoodie
- Reusable:
- Yes
- UL Listed:
- No