This product requires certification to purchase.

Size 4X Plastic Pants in Black, Fluorescent Yellow-Green and Silver

You last purchased this on
 
Tingley

Icon LTE™ Size 4X Plastic Pants in Black, Fluorescent Yellow-Green and Silver

  • Fast #
  • Part #TP271224X
  • Item #8494106
  • Manufacturer Part #P27122.4X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tingley

Icon LTE™ Size 4X Plastic Pants in Black, Fluorescent Yellow-Green and Silver

  • Fast #
  • Part #TP271224X
  • Item #8494106
  • Manufacturer Part #P27122.4X
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ANSI/ISEA 107 Class E compliant pants for high visibility and breathability
  • Loaded with premium features for multipurpose applications
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
  • Breathable. Test method ASTM E96
  • Fluorescent yellow-green background material for excellent daytime visibility
  • Lightweight, waterproof, breathable material is ideal for warmer climates
  • Stitched and taped sealed seams for 100% waterproof protection
  • Elastic waist pants with adjustable drawcord
  • Hook & loop take-up straps on ankle cuffs for adjustable fit
  • Zippers at leg cuffs allow for easy on and off
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA 107 Class E
ASTM:
ASTM E-96
Application:
Environmental, Waterproofing, Safety
Clothing Size:
4X
Coating:
Polyurethane
Collection:
Icon LTE™
Color Finish Name:
Black, Fluorescent Yellow-Green, Silver
ISO:
ISO 9001
Material:
Plastic
Material Type:
75D Ripstop Polyester, 70D Ripstop Nylon
Product Type:
Pants
Quick Release:
No
Reusable:
Yes
Weight:
13 lb