Size 5X Plastic Pants in Black, Fluorescent Yellow-Green and Silver
Icon LTE™ Size 5X Plastic Pants in Black, Fluorescent Yellow-Green and Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ANSI/ISEA 107 Class E compliant pants for high visibility and breathability
- Loaded with premium features for multipurpose applications
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
- Breathable. Test method ASTM E96
- Fluorescent yellow-green background material for excellent daytime visibility
- Lightweight, waterproof, breathable material is ideal for warmer climates
- Stitched and taped sealed seams for 100% waterproof protection
- Elastic waist pants with adjustable drawcord
- Hook & loop take-up straps on ankle cuffs for adjustable fit
- Zippers at leg cuffs allow for easy on and off
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Class E
- ASTM:
- ASTM E-96
- Application:
- Environmental, Waterproofing, Safety
- Clothing Size:
- 5X
- Coating:
- Polyurethane
- Collection:
- Icon LTE™
- Color Finish Name:
- Black, Fluorescent Yellow-Green, Silver
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- 75D Ripstop Polyester, 70D Ripstop Nylon
- Product Type:
- Pants
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 13 lb