Size S Plastic Jacket in Black, Fluorescent Yellow-Green
Icon™ Size S Plastic Jacket in Black, Fluorescent Yellow-Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Icon™premium ANSI compliant breathable and high visibility jacket – polyurethane on 300 denier polyester.
- ANSI/ISEA 107 Type R Class 3 compliant jacket for high visibility and breathability
- CSA Z96 Class 2 Level 2 compliant for high visibility and breathability
- Two-tone 2” silver reflective tape reflects light for 360° nighttime conspicuity
- Waterproof, breathable fabric for all season comfort
- Overhead shoulder design for complete freedom of movement
- Stitched and taped sealed seams for 100% waterproof protection
- Zipper/storm fly front with throat guard, seals out wind and rain
- Roll-a-way, adjustable, detachable hood in collar design for added convenience
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- ASTM:
- ASTM E-96
- Application:
- Safety
- CSA Certified:
- CSA Z96 Class 2
- Clothing Size:
- S
- Coating:
- Polyurethane
- Collection:
- Icon™
- Color Finish Name:
- Black, Fluorescent Yellow-Green
- Length:
- 31-1/2 in
- Material:
- Plastic
- Material Type:
- 300D Polyester
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 30 lb