This product requires certification to purchase.

Size XL 300D and Polyester Reusable Premium Breathable Pant in Black and Silver

You last purchased this on
 
Tingley

Icon™ Size XL 300D and Polyester Reusable Premium Breathable Pant in Black and Silver

  • Fast #
  • Part #TP24123XL
  • Item #8494066
  • Manufacturer Part #P24123.XL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tingley

Icon™ Size XL 300D and Polyester Reusable Premium Breathable Pant in Black and Silver

  • Fast #
  • Part #TP24123XL
  • Item #8494066
  • Manufacturer Part #P24123.XL
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polyurethane on 300 Denier Polyester
  • 100% Waterproof and Breathable (ASTM E96)
  • Black Color to Conceal Dirt
  • 2" Silver Reflective Tape for 360? Nighttime Conspicuity
  • Snap Fly Front Closure
  • Hook & Loop Ankle Take?Up Straps for Adjustable Fit
  • Side Pass Through Pockets
  • Elastic Waist with Drawcord
  • When worn with an Icon Class 3 Jacket, Provides a Class 3 Suit
  • Sizes:SM – 5
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96
Application:
Environmental, Waterproofing
Clothing Size:
XL
Coating:
Polyurethane
Collection:
Icon™
Color Finish Name:
Black
ISO:
ISO 9001
Material:
Plastic
Material Type:
PVC, Polyester
Product Type:
Pants
Quick Release:
No
Reusable:
Yes