This product requires certification to purchase.

L Size Polyurethane Coated Nylon Rain Jacket in Gold

You last purchased this on
 
Tingley

Iron Eagle® L Size Polyurethane Coated Nylon Rain Jacket in Gold

  • Fast #
  • Part #TJ22207LG01
  • Item #7479747
  • Manufacturer Part #J22207.LG.01
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tingley

Iron Eagle® L Size Polyurethane Coated Nylon Rain Jacket in Gold

  • Fast #
  • Part #TJ22207LG01
  • Item #7479747
  • Manufacturer Part #J22207.LG.01
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Iron Eagle® exterior coated polyurethane on nylon jacket is lightweight and durable.
  • Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals.
  • It is ideal for the toughest work conditions.
  • Polyurethane on nylon jacket.
  • Batwing sleeve construction and generously cut for maximum freedom of movement.
  • Therm-O-Rad sealed seams for 100% waterproof protection .
  • Storm fly front seals out wind, rain and contaminants.
  • Hood snaps compatible with Iron Eagle hood (sold separately).
  • Heavy duty snaps guaranteed not to fail.
  • 2 mil exterior coating offers unbelievable snag and abrasion resistance.
  • Requires Certification

Documents


Specifications

Clothing Size:
L
Coating:
Polyurethane
Collection:
Iron Eagle®
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
Polyurethane, Nylon
Number of Pieces:
1 Piece
Product Type:
Jacket
Reusable:
Yes